This product requires certification to purchase.

10 x 1 in. CC Ductile Iron Epoxy Double Strap Saddle

Ford Meter Box

10 x 1 in. CC Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC2021110CC4
  • Item #400859
  • Manufacturer Part #FC202-1110-CC4
5 out of 5 Customer Rating
Brand image
Ford Meter Box

10 x 1 in. CC Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC2021110CC4
  • Item #400859
  • Manufacturer Part #FC202-1110-CC4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Range (in)
10.75 in - 11.10 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
No