This product requires certification to purchase.

10 x 1 in. IP Double Band Brass Saddle

Ford Meter Box

10 x 1 in. IP Double Band Brass Saddle

  • Fast #
  • Part #F202BS1110IP4
  • Item #887521
  • Manufacturer Part #202BS-1110-IP4
5 out of 5 Customer Rating
Brand image
Ford Meter Box

10 x 1 in. IP Double Band Brass Saddle

  • Fast #
  • Part #F202BS1110IP4
  • Item #887521
  • Manufacturer Part #202BS-1110-IP4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
10 in
Tap Size
1 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800