This product requires certification to purchase.

10 x 1 in. Iron Single Strap Saddle

Ford Meter Box

10 x 1 in. Iron Single Strap Saddle

  • Fast #
  • Part #FFC1011110IP4
  • Item #891997
  • Manufacturer Part #FC101-1110-IP4
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

10 x 1 in. Iron Single Strap Saddle

  • Fast #
  • Part #FFC1011110IP4
  • Item #891997
  • Manufacturer Part #FC101-1110-IP4
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
10 in
Range (in)
11.10 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA M-23