This product requires certification to purchase.

10 x 10 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve

Ford Meter Box

10 x 10 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFAST11158
  • Item #898624
  • Manufacturer Part #FAST-1115-8
4.6 out of 5 Customer Rating
Brand image
Ford Meter Box

10 x 10 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFAST11158
  • Item #898624
  • Manufacturer Part #FAST-1115-8
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
10 in
Range (in)
10.75 in - 11.15 in
Tap Size
8 in
Characteristics & Features
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM D-2000, ASTM A-36, ASTM A-240
AWWA
AWWA C-228, AWWA C-207
NSF
NSF 61
NSF Certified
Yes