10 x 12-1/2 in. 304 Stainless Steel Repair Clamp with SBR Gasket
10 x 12-1/2 in. 304 Stainless Steel Repair Clamp with SBR Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
- ASTM A240 type 304 heavy gauge stainless steel, mold bonded into the gasket to ensure uniform compression against the pipe
Specifications
- ASTM:
- ASTM A-240, ASTM D-2000
- Fits Pipe Size:
- 10 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 11.04 in - 11.44 in
- UL Listed:
- Yes
- Weight:
- 16.51 lb