This product requires certification to purchase.

10 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

Ford Meter Box

10 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC2021110IP7
  • Item #400865
  • Manufacturer Part #FC202-1110-IP7
5 out of 5 Customer Rating
Brand image
Ford Meter Box

10 x 2 in. IP Ductile Iron Epoxy Double Strap Saddle

  • Fast #
  • Part #FFC2021110IP7
  • Item #400865
  • Manufacturer Part #FC202-1110-IP7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • One side of the saddle has closed lugs to allow pre-assembly of the saddle straps to facilitate installation
  • The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
  • Heavy hex nuts - nuts are coated to prevent galling
  • Ductile iron and asbestos-cement pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
10 in
Pressure - Maximum
350 psi
Range (in)
10.75 in - 11.1 in
Tap Size
2 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Fitting Type
Saddle
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes