This product requires certification to purchase.

10 x 2 in. IPS Brass Double Strap Saddle

Ford Meter Box

10 x 2 in. IPS Brass Double Strap Saddle

  • Fast #
  • Part #F202B1110IP7
  • Item #2173405
  • Manufacturer Part #202B-1110-IP7
4.9 out of 5 Customer Rating
Brand image
Ford Meter Box

10 x 2 in. IPS Brass Double Strap Saddle

  • Fast #
  • Part #F202B1110IP7
  • Item #2173405
  • Manufacturer Part #202B-1110-IP7
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
10 in
Tap Size
2 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes