This product requires certification to purchase.

11-1/2 in. 1-Lid Cover with Electric Lock Lid

Ford Meter Box

11-1/2 in. 1-Lid Cover with Electric Lock Lid

  • Fast #
  • Part #FC3T
  • Item #887444
  • Manufacturer Part #C3-T
5 out of 5 Customer Rating
Brand image
Ford Meter Box

11-1/2 in. 1-Lid Cover with Electric Lock Lid

  • Fast #
  • Part #FC3T
  • Item #887444
  • Manufacturer Part #C3-T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Standard pentagon bolt furnished with locking lids
  • Frame and lid are cast iron per ASTM A-48 class 25
  • Requires Certification
Dimensions & Measurements
Depth
3-17/32 in
Diameter
20 in
Diameter - Inside 1
11-1/2 in
Weight
34 lb
Width
11-1/2 in
Characteristics & Features
Coating
E-Coating
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM A-48
Product Type
Cover