This product requires certification to purchase.

12 in. Brass Meter Resetter

Ford Meter Box

12 in. Brass Meter Resetter

  • Fast #
  • Part #FVB4212WRNL
  • Item #4623171
  • Manufacturer Part #VB42-12WR-NL
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

12 in. Brass Meter Resetter

  • Fast #
  • Part #FVB4212WRNL
  • Item #4623171
  • Manufacturer Part #VB42-12WR-NL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Height
12 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No