This product requires certification to purchase.

12 in. Flanged Stainless Steel Tapping Sleeve 12.75 - 13.20 in. OD

Ford Meter Box

12 in. Flanged Stainless Steel Tapping Sleeve 12.75 - 13.20 in. OD

  • Fast #
  • Part #FFTSS132012
  • Item #887347
  • Manufacturer Part #FTSS-1320-12
4.6 out of 5 Customer Rating
Brand image
Ford Meter Box

12 in. Flanged Stainless Steel Tapping Sleeve 12.75 - 13.20 in. OD

  • Fast #
  • Part #FFTSS132012
  • Item #887347
  • Manufacturer Part #FTSS-1320-12
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
12 in
Range (in)
12.75 in - 13.20 in
Tap Size
12 in
Characteristics & Features
Fitting Type
Straight
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM D-2000, ASTM A-36, ASTM A-240
AWWA
AWWA C-207
NSF
NSF 61
NSF Certified
Yes