This product requires certification to purchase.

12 x 1-1/2 in. CC Brass Strap Saddle with 2 Bolt

Ford Meter Box

12 x 1-1/2 in. CC Brass Strap Saddle with 2 Bolt

  • Fast #
  • Part #FS9021206
  • Item #5164817
  • Manufacturer Part #S902-1206
5 out of 5 Customer Rating
Brand image
Ford Meter Box

12 x 1-1/2 in. CC Brass Strap Saddle with 2 Bolt

  • Fast #
  • Part #FS9021206
  • Item #5164817
  • Manufacturer Part #S902-1206
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Range (in)
12.75 in - 13.20 in
Tap Size
1-1/2 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-900, AWWA C-800
NSF Certified
No
UL Listed
No