This product requires certification to purchase.

12 x 1 in. CC Stainless Steel Double Strap Saddle

Ford Meter Box

12 x 1 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #FFC2021320CC4I
  • Item #4727073
  • Manufacturer Part #FC202-1320-CC4-I
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

12 x 1 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #FFC2021320CC4I
  • Item #4727073
  • Manufacturer Part #FC202-1320-CC4-I
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Range (in)
12.75 in - 13.20 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron, Plastic, Rubber, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
Yes