12 x 1 in. CC Brass Saddle
12 x 1 in. CC Brass Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The upper and lower castings are permanently hinged together with a silicon bronze pin and the silicon bronze bolt has a retainer on it to prevent loss during shipment and installation
- The lower casting is tapped to accept the bolt so that nuts are not required
- PVC pipe may expand under high pressure causing damage to over-tightened saddles
- Ford’s convenient marking system quickly and easily identifies the type of thread in the boss
- A machined groove around the top outside edge indicates an AWWA threaded outlet
- AWWA C-900 PVC pipe
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Saddle
- Material:
- Brass, Rubber, Silicon Bronze
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 1 in
- UL Listed:
- Yes