This product requires certification to purchase.

12 x 1 in. CC Double Strap Saddle

Ford Meter Box

12 x 1 in. CC Double Strap Saddle

  • Fast #
  • Part #F202B1320CC4
  • Item #883930
  • Manufacturer Part #202B-1320-CC4
5 out of 5 Customer Rating
Brand image
Ford Meter Box

12 x 1 in. CC Double Strap Saddle

  • Fast #
  • Part #F202B1320CC4
  • Item #883930
  • Manufacturer Part #202B-1320-CC4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Tap Size
1 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes