12 x 12 x 6 in. IPT Stainless Steel Tap-on-Pipe Sleeve
12 x 12 x 6 in. IPT Stainless Steel Tap-on-Pipe Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 18-8 type 304 stainless steel for corrosion control, fully chemically passivated to ensure corrosion resistance
- Full gasket - gridded virgin SBR compounded for water service, per ASTM D-2000, full gasket gives 360 degree pipe coverage
- 18-8 type 304 per AWWA C228 stainless steel flange with recess per MSS SP-60 to accept standard tapping valves
- Studs, nuts and washers - type 304 stainless steel, nuts and washers are coated to prevent galling
- Lifter bar - type 304 stainless steel provides a heavy bearing surface for nuts
- Armors - heavy gauge stainless steel are vulcanized to gasket to bridge the gap between lug
Specifications
- ANSI:
- ANSI 150
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-228
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- Length:
- 15 in
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 12.75 in - 13.2 in
- Tap Size:
- 6 in
- UL Listed:
- Yes