This product requires certification to purchase.

12 x 2 in. IP Stainless Steel Double Strap Saddle

Ford Meter Box

12 x 2 in. IP Stainless Steel Double Strap Saddle

  • Fast #
  • Part #FFCD2021320IP7
  • Item #3284242
  • Manufacturer Part #FCD202-1320-IP7
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

12 x 2 in. IP Stainless Steel Double Strap Saddle

  • Fast #
  • Part #FFCD2021320IP7
  • Item #3284242
  • Manufacturer Part #FCD202-1320-IP7
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
12 in
Tap Size
2 in
Characteristics & Features
Material
Ductile Iron, Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov