This product requires certification to purchase.

12 x 2 in. CC Double Strap Saddle

You last purchased this on
 
Ford Meter Box

12 x 2 in. CC Double Strap Saddle

  • Fast #
  • Part #FF2021320CC7I
  • Item #4773308
  • Manufacturer Part #F202-1320-CC7-I
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

12 x 2 in. CC Double Strap Saddle

  • Fast #
  • Part #FF2021320CC7I
  • Item #4773308
  • Manufacturer Part #F202-1320-CC7-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Material:
Ductile Iron
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
12.75 in - 13.20 in
Tap Size:
2 in