This product requires certification to purchase.

12 x 2 in. IP Brass Saddle with Iron Pipe Tap

Ford Meter Box

12 x 2 in. IP Brass Saddle with Iron Pipe Tap

  • Fast #
  • Part #FS71S911207
  • Item #2422806
  • Manufacturer Part #S71-S91-1207
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

12 x 2 in. IP Brass Saddle with Iron Pipe Tap

  • Fast #
  • Part #FS71S911207
  • Item #2422806
  • Manufacturer Part #S71-S91-1207
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
12 in
Tap Size
2 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800