This product requires certification to purchase.

12 x 5/8 x 3/4 in. Quick Joint Coppersetter

Ford Meter Box

12 x 5/8 x 3/4 in. Quick Joint Coppersetter

  • Fast #
  • Part #FVB7212W4443SQNL
  • Item #4566138
  • Manufacturer Part #VB72-12W-44-43-SQ-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

12 x 5/8 x 3/4 in. Quick Joint Coppersetter

  • Fast #
  • Part #FVB7212W4443SQNL
  • Item #4566138
  • Manufacturer Part #VB72-12W-44-43-SQ-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Quick Joint
End Connection 2
Quick Joint
End Connections
Quick Joint
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Characteristics & Features
Fitting Type
Reducing
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No