This product requires certification to purchase.

15 in. Brass Meter Resetter

Ford Meter Box

15 in. Brass Meter Resetter

  • Fast #
  • Part #FV4415WNL
  • Item #4409435
  • Manufacturer Part #V44-15W-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

15 in. Brass Meter Resetter

  • Fast #
  • Part #FV4415WNL
  • Item #4409435
  • Manufacturer Part #V44-15W-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
15 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-700, AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No