15 in. Single Meter Cover With Lock Electric Lid
15 in. Single Meter Cover With Lock Electric Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard pentagon bolt furnished with locking lids
- Frame and lid are cast iron per ASTM A-48 class 25
Specifications
- ASTM:
- ASTM A-48
- Coating:
- E-Coating
- Color Finish Name:
- Black
- Depth:
- 4
- Diameter:
- 18
- Diameter - Inside 1:
- 15
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Height:
- 15
- Material:
- Cast Iron
- Product Type:
- Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 39