This product requires certification to purchase.

16 in. Ductile Iron Transitional Coupling

Ford Meter Box

Style FC1 16 in. Ductile Iron Transitional Coupling

  • Fast #
  • Part #FFC2A17801780Y
  • Item #2428910
  • Manufacturer Part #FC2A-1780-1780-Y
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FC1 16 in. Ductile Iron Transitional Coupling

  • Fast #
  • Part #FFC2A17801780Y
  • Item #2428910
  • Manufacturer Part #FC2A-1780-1780-Y
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Ford iron transition couplings provide a convenient method of joining two pipes of the same nominal size but with different O.D.s
  • Gaskets are embossed and end rings are color coded for easy identification
  • Gaskets are identified with the exact O.D. range
  • Requires Certification
Dimensions & Measurements
End Connection 1
Restraint Joint
End Connection 2
Restraint Joint
End Connections
Restraint Joint
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Length
7-1/8 in
Range (in)
17.40 in - 17.80 in
Weight
103 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Style FC1
Fitting Type
Coupling
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
SBR
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
Application
Potable Water
ASTM
ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12, ASTM D-2000
FM Approved
No
ISO
ISO 9001
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes