This product requires certification to purchase.

16 x 1 in. CC Double Strap Saddle

Ford Meter Box

16 x 1 in. CC Double Strap Saddle

  • Fast #
  • Part #FFC2021840CC4
  • Item #655701
  • Manufacturer Part #FC202-1840-CC4
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

16 x 1 in. CC Double Strap Saddle

  • Fast #
  • Part #FFC2021840CC4
  • Item #655701
  • Manufacturer Part #FC202-1840-CC4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
16 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron, Plastic, Rubber, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
Yes