This product requires certification to purchase.

16 x 16 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

Ford Meter Box

16 x 16 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFAST17804
  • Item #894321
  • Manufacturer Part #FAST-1780-4
3.6 out of 5 Customer Rating
Brand image
Ford Meter Box

16 x 16 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFAST17804
  • Item #894321
  • Manufacturer Part #FAST-1780-4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
16 in
Range (in)
17.40 in - 17.80 in
Tap Size
4 in
Characteristics & Features
Fitting Type
Reducing
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM D-2000, ASTM A-36, ASTM A-240
AWWA
AWWA C-228, AWWA C-207
NSF
NSF 61
NSF Certified
Yes