16 x 2 in. IP Double Strap Saddle
16 x 2 in. IP Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 16 in
- Material:
- Iron, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 17.40 in - 18.40 in
- Tap Size:
- 2 in