This product requires certification to purchase.

16 x 2 in. IP Single Strap Saddle

Ford Meter Box

16 x 2 in. IP Single Strap Saddle

  • Fast #
  • Part #FFC2021740IP7
  • Item #894441
  • Manufacturer Part #FC202-1740-IP7
3.9 out of 5 Customer Rating
Brand image
Ford Meter Box

16 x 2 in. IP Single Strap Saddle

  • Fast #
  • Part #FFC2021740IP7
  • Item #894441
  • Manufacturer Part #FC202-1740-IP7
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
16 in
Tap Size
2 in
Characteristics & Features
Coating
Epoxy
Material
Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov