This product requires certification to purchase.

16 x 3/4 in. IP Ductile Iron Epoxy Double Strap Saddle with Stainless Steel Band

Ford Meter Box

16 x 3/4 in. IP Ductile Iron Epoxy Double Strap Saddle with Stainless Steel Band

  • Fast #
  • Part #FFC2021840IP3
  • Item #881005
  • Manufacturer Part #FC202-1840-IP3
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

16 x 3/4 in. IP Ductile Iron Epoxy Double Strap Saddle with Stainless Steel Band

  • Fast #
  • Part #FFC2021840IP3
  • Item #881005
  • Manufacturer Part #FC202-1840-IP3
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
16 in
Range (in)
17.40 in - 18.40 in
Tap Size
3/4 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
Yes