This product requires certification to purchase.

18 in. Brass Meter Resetter with Full Port Angle Ball Valve and Meter Nut

Ford Meter Box

18 in. Brass Meter Resetter with Full Port Angle Ball Valve and Meter Nut

  • Fast #
  • Part #FVB4218WFPNL
  • Item #4567619
  • Manufacturer Part #VB42-18W-FP-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

18 in. Brass Meter Resetter with Full Port Angle Ball Valve and Meter Nut

  • Fast #
  • Part #FVB4218WFPNL
  • Item #4567619
  • Manufacturer Part #VB42-18W-FP-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8
Fitting Size 2:
3/4
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Height:
18
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov