This product requires certification to purchase.

18 x 4 in. Cast Iron Water Meter Cover with Locking Lid

Ford Meter Box

18 x 4 in. Cast Iron Water Meter Cover with Locking Lid

  • Fast #
  • Part #FC32
  • Item #67934
  • Manufacturer Part #C32
5 out of 5 Customer Rating
Brand image
Ford Meter Box

18 x 4 in. Cast Iron Water Meter Cover with Locking Lid

  • Fast #
  • Part #FC32
  • Item #67934
  • Manufacturer Part #C32
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Standard pentagon bolt furnished with locking lids
  • Frame and lid are cast iron per ASTM A-48 class 25
  • Available with precast holes for electronic meter reading modules Add to catalog number: "-T" for single hole, "-TT" for double hole
  • Standard pentagon bolt furnished with locking lids. Larger size is available. Add "-LB" to catalog number. For non-locking lid, add "-LL". Non-locking lid not available with single hole for meter reading module
  • Frame and lid are cast iron per ASTM A48, class 25
  • Finish is black e-coating
  • Requires Certification
Dimensions & Measurements
Diameter
20-1/8 in
Diameter - Inside 1
11-1/2 in
Height
4 in
Weight
46 lb
Characteristics & Features
Coating
Epoxy
Color Finish Name
Black
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM A-48 Class 25
NSF Certified
No
Product Type
Lid
UL Listed
No