This product requires certification to purchase.

2 in. CC x Flared Corporation Stop

Ford Meter Box

2 in. CC x Flared Corporation Stop

  • Fast #
  • Part #FFB8007NL
  • Item #4408963
  • Manufacturer Part #FB800-7-NL
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. CC x Flared Corporation Stop

  • Fast #
  • Part #FFB8007NL
  • Item #4408963
  • Manufacturer Part #FB800-7-NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
MPT
End Connections
CC x MPT
Inlet Service Size
2 in
Length
7-7/32 in
Valve Size
2 in
Weight
7.9 lb
Characteristics & Features
Material
Brass
OutletMeter Size
2-1/2 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B584, ASTM B62
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes