This product requires certification to purchase.

2 in. FIP Coppersetter

Ford Meter Box

70 Series 2 in. FIP Coppersetter

  • Fast #
  • Part #FVBB7712B1177235NL
  • Item #4470765
  • Manufacturer Part #VBB77-12B-11-77-23-5-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

70 Series 2 in. FIP Coppersetter

  • Fast #
  • Part #FVBB7712B1177235NL
  • Item #4470765
  • Manufacturer Part #VBB77-12B-11-77-23-5-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • All Ford® Meter Setters are assembled with lead-free solder
  • Bracing eyes are standard
  • Meter support brackets are standard
  • Padlock wing is standard on all angle meter ball valves or key valves
  • Drop-in rubber gaskets are included with all meter flanges
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
35-1/8 in
Characteristics & Features
Collection
70 Series
Fitting Type
Setter, Straight
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No