This product requires certification to purchase.

2 in. Meter Resetter with Angle Check Valve Outlet

Ford Meter Box

2 in. Meter Resetter with Angle Check Valve Outlet

  • Fast #
  • Part #FVBH4724NL
  • Item #4567343
  • Manufacturer Part #VBH47-24-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. Meter Resetter with Angle Check Valve Outlet

  • Fast #
  • Part #FVBH4724NL
  • Item #4567343
  • Manufacturer Part #VBH47-24-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Height
24 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No