This product requires certification to purchase.

2 in. MIP x Flared Ball Corporation Stop

Ford Meter Box

2 in. MIP x Flared Ball Corporation Stop

  • Fast #
  • Part #FFB7007NL
  • Item #4342905
  • Manufacturer Part #FB700-7-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. MIP x Flared Ball Corporation Stop

  • Fast #
  • Part #FFB7007NL
  • Item #4342905
  • Manufacturer Part #FB700-7-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Solid one piece tee-head and stem
  • Dual EPDM O-rings in the stem
  • Molded EPDM rubber seat with reinforcing ring support the ball
  • Fluorocarbon-coated brass ball
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Flare
End Connections
MPT x Flare
Length
7-47/64 in
Pressure - Maximum
300 psi
Valve Size
2 in
Weight
9.663 lb
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material
EPDM
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes