2 in. MIPS x Pack Joint Brass Ball Corp Valve

You last purchased this on
 
Ford Meter Box

2 in. MIPS x Pack Joint Brass Ball Corp Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

2 in. MIPS x Pack Joint Brass Ball Corp Valve

  • Fast #
  • Part #FFB11007NL
  • Item #3653013
  • Manufacturer Part #FB1100-7-NL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual EPDM O-rings in the stem
  • Molded EPDM rubber seat with reinforcing ring support the ball
  • Solid one piece tee-head and stem
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Integral clamp contains machined grooves for axial restraint
  • Fluorocarbon-coated brass ball
  • Stainless steel screw activates clamp
  • Beveled EPDM rubber gasket provide hydraulic seal
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Pack Joint
End Connections:
MPT x Pack Joint
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
2 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Size:
2 in
Valve Type:
Ball Corp Valve
Waterworks Application:
Water
Weight:
9.8 lb