2 in. MIPS x Quick Joint Brass Ball Corp Valve
2 in. MIPS x Quick Joint Brass Ball Corp Valve
Frequently Purchased Together
Product Details
- Ford recommends using insert stiffeners with plastic pipe or tubing
- Products sold in select areas only. Please contact your local branch for availability in your area
- Ends are integral or secured with adhesive to prevent unintentional disassembly
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- MPT
- End Connection 2:
- Quick Joint
- End Connections:
- MPT x Quick Joint
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-7/8 in
- Material:
- Brass
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Size:
- 2 in
- Valve Type:
- Ball Corp Valve
- Waterworks Application:
- Water
- Weight:
- 7.9 lb