This product requires certification to purchase.

2 in. Straight Lever Handle

Ford Meter Box

2 in. Straight Lever Handle

  • Fast #
  • Part #FHB67
  • Item #638281
  • Manufacturer Part #HB-67
4.7 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. Straight Lever Handle

  • Fast #
  • Part #FHB67
  • Item #638281
  • Manufacturer Part #HB-67
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • The handle shall be attached to the tee-head
  • Handle provides easy cycling of a straight or angle ball valve
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Sizes
2 in
Length
9-1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Product Type
Lever Handle