This product requires certification to purchase.

2 in. Tee Head Adapter

Ford Meter Box

2 in. Tee Head Adapter

  • Fast #
  • Part #FTAB7
  • Item #2420857
  • Manufacturer Part #TAB-7
4.5 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. Tee Head Adapter

  • Fast #
  • Part #FTAB7
  • Item #2420857
  • Manufacturer Part #TAB-7
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
2 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
No
Product Type
Adapter