This product requires certification to purchase.

2 in. CC Taper Threaded x FIP Brass Corporation Stop with Tee Head

Ford Meter Box

2 in. CC Taper Threaded x FIP Brass Corporation Stop with Tee Head

  • Fast #
  • Part #FFB16007TANL
  • Item #3652515
  • Manufacturer Part #FB1600-7-TA-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. CC Taper Threaded x FIP Brass Corporation Stop with Tee Head

  • Fast #
  • Part #FFB16007TANL
  • Item #3652515
  • Manufacturer Part #FB1600-7-TA-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
FPT
End Connections
CC x FPT
Inlet Service Size
2 in
Valve Size
2 in
Characteristics & Features
Material
Brass
OutletMeter Size
2 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No