This product requires certification to purchase.

2 in. CC x MIPT Brass Corporation Stop

Ford Meter Box

2 in. CC x MIPT Brass Corporation Stop

  • Fast #
  • Part #FF407NL
  • Item #4409368
  • Manufacturer Part #F40-7-NL
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. CC x MIPT Brass Corporation Stop

  • Fast #
  • Part #FF407NL
  • Item #4409368
  • Manufacturer Part #F40-7-NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
MIPT
End Connections
CC x MIPT
Inlet Service Size
2 in
Length
4-1/8 in
Pressure - Maximum
100 psi
Characteristics & Features
Material
Brass
OutletMeter Size
2 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B-62, ASTM B-584
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes