This product requires certification to purchase.

2 in. CC x Pack Joint Brass Ball Corp Valve

Ford Meter Box

2 in. CC x Pack Joint Brass Ball Corp Valve

  • Fast #
  • Part #FFB10007NL
  • Item #3652069
  • Manufacturer Part #FB1000-7-NL
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. CC x Pack Joint Brass Ball Corp Valve

  • Fast #
  • Part #FFB10007NL
  • Item #3652069
  • Manufacturer Part #FB1000-7-NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid one piece tee-head and stem
  • Dual EPDM O-rings in the stem
  • Molded EPDM rubber seats with reinforcing ring support the ball
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Fluorocarbon-coated brass ball
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
Pack Joint
End Connections
CC x Pack Joint
Inlet Service Size
2 in
Length
7-1/2 in
Pressure Class
300#
Pressure - Maximum
300 psi
Valve Size
2 in
Weight
11.5 lb
Characteristics & Features
Material
Brass
Material Type
EPDM
OutletMeter Size
2 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes