This product requires certification to purchase.

2 in. CTS Pack Joint Nut and Gasket Assembly

Ford Meter Box

2 in. CTS Pack Joint Nut and Gasket Assembly

  • Fast #
  • Part #FNGKKK4
  • Item #885881
  • Manufacturer Part #NG-KKK4
5 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. CTS Pack Joint Nut and Gasket Assembly

  • Fast #
  • Part #FNGKKK4
  • Item #885881
  • Manufacturer Part #NG-KKK4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Design provides wrench flats to facilitate installation
  • Anti-friction ring assists proper gasket compression
  • Pack joint nut and gasket assembly for 2 in CTS/Corp
  • Requires Certification
Dimensions & Measurements
End Connection 1
Pack Joint
End Connections
Pack Joint
Fitting Size 1
2 in
Fitting Sizes
2 in
Length
2-9/32 in
Characteristics & Features
Fitting Type
Straight
Material
Brass, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF
NSF 61
NSF Certified
Yes
Product Type
Nut, Gasket Assembly