This product requires certification to purchase.

2 in. D P Swivel Copper Meter Setter

Ford Meter Box

2 in. D P Swivel Copper Meter Setter

  • Fast #
  • Part #FVBHH7718BHC1177NL
  • Item #4470719
  • Manufacturer Part #VBHH77-18BHC-11-77-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. D P Swivel Copper Meter Setter

  • Fast #
  • Part #FVBHH7718BHC1177NL
  • Item #4470719
  • Manufacturer Part #VBHH77-18BHC-11-77-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Height
18 in
Characteristics & Features
Fitting Type
Straight
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No