This product requires certification to purchase.

2 in. FIP Brass Straight Meter Setter

You last purchased this on
 
Ford Meter Box

2 in. FIP Brass Straight Meter Setter

  • Fast #
  • Part #FVH7718B1177NL
  • Item #4567650
  • Manufacturer Part #VH77-18B-11-77-NL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

2 in. FIP Brass Straight Meter Setter

  • Fast #
  • Part #FVH7718B1177NL
  • Item #4567650
  • Manufacturer Part #VH77-18B-11-77-NL
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov