This product requires certification to purchase.

2 in. Meter Flanged x FIP Brass Single Angle Check Valve

Ford Meter Box

2 in. Meter Flanged x FIP Brass Single Angle Check Valve

  • Fast #
  • Part #FHFA31777NL
  • Item #4409742
  • Manufacturer Part #HFA31-777-NL
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. Meter Flanged x FIP Brass Single Angle Check Valve

  • Fast #
  • Part #FHFA31777NL
  • Item #4409742
  • Manufacturer Part #HFA31-777-NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Poppet assembly includes acetyl plastic poppet, 302 stainless steel spring and EPDM rubber poppet seal
  • In-line accessible for quick inspection and replacement of internal working parts without removing the valve from the service line
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Flanged
End Connection 2
FPT
End Connections
Meter Flanged x FPT
Pressure - Maximum
175 psi
Valve Size
2 in
Weight
8.1 lb
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Brass
Valve Type
Angle Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes