This product requires certification to purchase.

2 in. Pack Joint Bends

Ford Meter Box

2 in. Pack Joint Bends

  • Fast #
  • Part #FL4777AWTNL
  • Item #9342785
  • Manufacturer Part #L47-77-AWT-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. Pack Joint Bends

  • Fast #
  • Part #FL4777AWTNL
  • Item #9342785
  • Manufacturer Part #L47-77-AWT-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • All brass that comes in contact with potable water conforms to AWWA Standard C800
  • The product has the letters “NL” cast into the main body for lead-free identification
  • Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA Standard C800
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Bend, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
Origin:
Domestic