This product requires certification to purchase.

2 in. Quick Joint x FIPT Water Service Brass Stop

Ford Meter Box

2 in. Quick Joint x FIPT Water Service Brass Stop

  • Fast #
  • Part #FB41777WQNL
  • Item #3653602
  • Manufacturer Part #B41-777W-Q-NL
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

2 in. Quick Joint x FIPT Water Service Brass Stop

  • Fast #
  • Part #FB41777WQNL
  • Item #3653602
  • Manufacturer Part #B41-777W-Q-NL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA standard C800
  • Valve is non-directional and is watertight with flow in either direction
  • Ends are integral or secured with adhesive to prevent unintentional disassem
  • Hole for attaching curb box rod or handle is provided in tee-head
  • 300 psi working pressure
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Quick Joint
End Connection 2
FPT
End Connections
Quick Joint x FPT
Inlet Service Size
2 in
Length
5-29/32 in
Pressure - Maximum
300 psi
Valve Size
2 in
Weight
8.3 lb
Characteristics & Features
Material
Brass, Rubber
Material Type
EPDM
OutletMeter Size
2 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material
EPDM
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-584, ASTM B-62
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes