2 x 1-1/4 in. IPS Brass Saddle

You last purchased this on
 
Ford Meter Box

2 x 1-1/4 in. IPS Brass Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

2 x 1-1/4 in. IPS Brass Saddle

  • Fast #
  • Part #FS71205
  • Item #1857453
  • Manufacturer Part #S71-205
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The lower casting is tapped to accept the bolt so that nuts are not required
  • Their ample width and preformed radius provide greater distribution of clamping pressures to avoid crushing the pipe
  • The upper and lower castings are permanently hinged together with a silicon bronze pin and the silicon bronze bolt has a retainer on it to prevent loss during shipment and installation
  • PVC pipe
  • Requires Certification

Specifications

ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
2 in
Fitting Type:
Saddle
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
2.375 in
Tap Size:
1-1/4 in
UL Listed:
Yes