This product requires certification to purchase.

2 x 1 in. CC IPS PVC Black Ductile Iron Double Strap Saddle 2.35 - 2.50 in.

Ford Meter Box

2 x 1 in. CC IPS PVC Black Ductile Iron Double Strap Saddle 2.35 - 2.50 in.

  • Fast #
  • Part #FF202250CC4
  • Item #89820
  • Manufacturer Part #F202-250-CC4
3.8 out of 5 Customer Rating
Brand image
Ford Meter Box

2 x 1 in. CC IPS PVC Black Ductile Iron Double Strap Saddle 2.35 - 2.50 in.

  • Fast #
  • Part #FF202250CC4
  • Item #89820
  • Manufacturer Part #F202-250-CC4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
2 in
Range (in)
2.35 in - 2.50 in
Tap Size
1 in
Characteristics & Features
Coating
Black
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes