This product requires certification to purchase.

2 x 1 in. IPS Brass Saddle

Ford Meter Box

2 x 1 in. IPS Brass Saddle

  • Fast #
  • Part #FS71204
  • Item #187448
  • Manufacturer Part #S71-204
5 out of 5 Customer Rating
Brand image
Ford Meter Box

2 x 1 in. IPS Brass Saddle

  • Fast #
  • Part #FS71204
  • Item #187448
  • Manufacturer Part #S71-204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Style A hinged design body and strap permanently held together with silicon bronze pin
  • Bolt is 5/16" slotted hex head Silicon Bronze for saddles sized 1 1/2" thru 8"
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
2 in
Pressure Class
150#
Tap Size
1 in
Characteristics & Features
Fitting Type
Saddle
Material
Brass, Rubber, Silicon Bronze
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes