This product requires certification to purchase.

2 x 1 x 1 in. Grip Joint Water Service Brass Reducing Tee

Ford Meter Box

2 x 1 x 1 in. Grip Joint Water Service Brass Reducing Tee

  • Fast #
  • Part #FT444447GNL
  • Item #7015600
  • Manufacturer Part #T444-447-G-NL
4.6 out of 5 Customer Rating
Brand image
Ford Meter Box

2 x 1 x 1 in. Grip Joint Water Service Brass Reducing Tee

  • Fast #
  • Part #FT444447GNL
  • Item #7015600
  • Manufacturer Part #T444-447-G-NL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 7
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Grip Joint
End Connection 2
Grip Joint
End Connection 3
Grip Joint
End Connections
Grip Joint
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
2 in x 1 in x 1 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes